Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2560H6SLA000V
- Mfr # PEP2560-9-5G-V
- Zoro # G022489859
product price:Â
$
91.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560H6LLP, EPPENSTEINER 2560H6SLA000P, EPPENSTEINER 2560H6SLP, EPPENSTEINER 2560H6XLA000P, EPPENSTEINER 2560K6P, FILTER-X XH02753, FILTREC DVD2560E05B, FILTREC DVD2560E05V, HY-PRO HP96NL96MB, HY-PRO HP96NL96MV, INTERNORMEN 306357, INTERNORMEN
Filter Media
MICROGLASS
Height
8.94
Micron Rating
5
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-5G-V
- Zoro #
- G022489859
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560H6LLP, EPPENSTEINER 2560H6SLA000P, EPPENSTEINER 2560H6SLP, EPPENSTEINER 2560H6XLA000P, EPPENSTEINER 2560K6P, FILTER-X XH02753, FILTREC DVD2560E05B, FILTREC DVD2560E05V, HY-PRO HP96NL96MB, HY-PRO HP96NL96MV, INTERNORMEN 306357, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.94
- OD Bottom
- 3.94
- ID Top
- 2.37
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.