Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2560P10A000M
- Mfr # PEP2560-9-10P-V
- Zoro # G922480345
product price:Â
$
56.69
/ea
Key Features
Height
8.94
Micron Rating
10
Filter Media
PAPER
Collapse Pressure
305
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-10P-V
- Zoro #
- G922480345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Micron Rating
- 10
- Filter Media
- PAPER
- Collapse Pressure
- 305
- ID Top
- 2.37
- OD Top
- 3.94
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.94
- Replaces OEM Part
- EPPENSTEINER 2560P10A000P, EPPENSTEINER 2560P10P, FILTER-X XH02760, FILTRATION GROUP E2560DN1010, FILTREC DVD2560K10B, FILTREC DVD2560K10V, MAIN FILTER MF0061903, MAIN FILTER MF0061904, REXROTH 2560P10A000M, REXROTH 2560P10A000V, STAUFF SS160K1B, STAUFF S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.