HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 256G100C000M
- Mfr # PEP256-4-100SS-HC-V
- Zoro # G022461428
product price:Â
$
90.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 256G1002P, EPPENSTEINER 256G100C000P, FILTREC DVD256W100B, FILTREC DVD256W100V, HY-PRO HP72HL4100WB, HY-PRO HP72HL4100WV, MAIN FILTER MF0061957, MAIN FILTER MF0061958, REXROTH 256G100C000M, REXROTH 256G100C000V, WIX D92B100WV
Filter Media
304 SS WIRE
Height
3.74
Micron Rating
100
ID Top
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-100SS-HC-V
- Zoro #
- G022461428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.74
Details
- Replaces OEM Part
- EPPENSTEINER 256G1002P, EPPENSTEINER 256G100C000P, FILTREC DVD256W100B, FILTREC DVD256W100V, HY-PRO HP72HL4100WB, HY-PRO HP72HL4100WV, MAIN FILTER MF0061957, MAIN FILTER MF0061958, REXROTH 256G100C000M, REXROTH 256G100C000V, WIX D92B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.94
- Collapse Pressure
- 3045
- OD Bottom
- 1.99
- OD Top
- 1.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.