HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 256H10XLA000M
- Mfr # PEP256-4-10G-V
- Zoro # G822476622
product price:Â
$
30.15
/ea
Sold in multiples of 2 for
$60.30
Key Features
Replaces OEM Part
DONALDSON P561463, DONALDSON P561464, EPPENSTEINER 256H10LLP, EPPENSTEINER 256H10SLA000P, EPPENSTEINER 256H10SLA000V, EPPENSTEINER 256H10SLP, EPPENSTEINER 256H10XLA000P, EPPENSTEINER 256K10P, FILTER-X XH02771, FILTRATION GROUP E256DN2010, FILTREC DVD256E1
Filter Media
MICROGLASS
Height
3.7
Micron Rating
10
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-10G-V
- Zoro #
- G822476622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.7
Details
- Replaces OEM Part
- DONALDSON P561463, DONALDSON P561464, EPPENSTEINER 256H10LLP, EPPENSTEINER 256H10SLA000P, EPPENSTEINER 256H10SLA000V, EPPENSTEINER 256H10SLP, EPPENSTEINER 256H10XLA000P, EPPENSTEINER 256K10P, FILTER-X XH02771, FILTRATION GROUP E256DN2010, FILTREC DVD256E1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.