HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 290G25C000M
- Mfr # PEP290-6-25SS-HC-V
- Zoro # G422507986
product price:Â
$
97.55
/ea
Key Features
Replaces OEM Part
DONALDSON P561476, EPPENSTEINER 290G252P, EPPENSTEINER 290G25C000P, FILTRATION GROUP E290DH3025, FILTREC DVD290W25B, FILTREC DVD290W25V, HY-PRO HP72HL625WB, HY-PRO HP72HL625WV, MAIN FILTER MF0062063, MAIN FILTER MF0062064, REXROTH 290G25C000M, REXROTH 290
Filter Media
304 SS WIRE
Height
5.94
Micron Rating
25
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-25SS-HC-V
- Zoro #
- G422507986
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561476, EPPENSTEINER 290G252P, EPPENSTEINER 290G25C000P, FILTRATION GROUP E290DH3025, FILTREC DVD290W25B, FILTREC DVD290W25V, HY-PRO HP72HL625WB, HY-PRO HP72HL625WV, MAIN FILTER MF0062063, MAIN FILTER MF0062064, REXROTH 290G25C000M, REXROTH 290
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.95
- OD Top
- 2.13
- OD Bottom
- 2.13
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.