Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 290G60C000V
- Mfr # PEP290-6-60SS-HC-V
- Zoro # G022516678
product price:Â
$
82.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290G602P, EPPENSTEINER 290G60C000P, FILTREC DVD290W60B, FILTREC DVD290W60V, HY-PRO HP72HL660WB, HY-PRO HP72HL660WV, MAIN FILTER MF0062067, MAIN FILTER MF0062068, REXROTH 290G60C000M, REXROTH 290G60C000V, WIX D94B60WV
Filter Media
304 SS WIRE
Height
5.94
Micron Rating
60
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-60SS-HC-V
- Zoro #
- G022516678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- EPPENSTEINER 290G602P, EPPENSTEINER 290G60C000P, FILTREC DVD290W60B, FILTREC DVD290W60V, HY-PRO HP72HL660WB, HY-PRO HP72HL660WV, MAIN FILTER MF0062067, MAIN FILTER MF0062068, REXROTH 290G60C000M, REXROTH 290G60C000V, WIX D94B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.95
- OD Top
- 2.13
- Collapse Pressure
- 3045
- OD Bottom
- 2.13