Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 290H10SLA000V
- Mfr # PEP290-6-10G-V
- Zoro # G322516156
product price:Â
$
29.25
/ea
Sold in multiples of 2 for
$58.50
Key Features
Replaces OEM Part
DONALDSON P561480, EPPENSTEINER 290H10LLP, EPPENSTEINER 290H10SLA000P, EPPENSTEINER 290H10SLP, EPPENSTEINER 290H10XLA000P, EPPENSTEINER 290K10P, FILTER-X XH02805, FILTRATION GROUP E290DN2010, FILTREC DVD290E10B, FILTREC DVD290E10V, HY-PRO HP72NL610MB, HY-
Filter Media
MICROGLASS
Height
5.87
Micron Rating
10
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-10G-V
- Zoro #
- G322516156
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561480, EPPENSTEINER 290H10LLP, EPPENSTEINER 290H10SLA000P, EPPENSTEINER 290H10SLP, EPPENSTEINER 290H10XLA000P, EPPENSTEINER 290K10P, FILTER-X XH02805, FILTRATION GROUP E290DN2010, FILTREC DVD290E10B, FILTREC DVD290E10V, HY-PRO HP72NL610MB, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.98
- Collapse Pressure
- 435
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.