HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 290H3XLC000M
- Mfr # PEP290-6-3G-HC-V
- Zoro # G622513381
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290H3LL2P, EPPENSTEINER 290H3SL2P, EPPENSTEINER 290H3SLC000P, EPPENSTEINER 290H3XLC000P, EPPENSTEINER 290K32P, FILTER-X XH02807, FILTREC DVD290F03B, FILTREC DVD290F03V, HY-PRO HP72HL63MB, HY-PRO HP72HL63MV, MAIN FILTER MF0062043, MAIN FILTER
Filter Media
MICROGLASS
Height
5.94
Micron Rating
3
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-3G-HC-V
- Zoro #
- G622513381
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 290H3LL2P, EPPENSTEINER 290H3SL2P, EPPENSTEINER 290H3SLC000P, EPPENSTEINER 290H3XLC000P, EPPENSTEINER 290K32P, FILTER-X XH02807, FILTREC DVD290F03B, FILTREC DVD290F03V, HY-PRO HP72HL63MB, HY-PRO HP72HL63MV, MAIN FILTER MF0062043, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.95
- OD Bottom
- 2.13
- Collapse Pressure
- 3045
- OD Top
- 2.13
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 5.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.