HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 290H6SLC000M
- Mfr # PEP290-6-5G-HC-V
- Zoro # G722504296
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290H6LL2P, EPPENSTEINER 290H6SL2P, EPPENSTEINER 290H6SLC000P, EPPENSTEINER 290H6XLC000P, EPPENSTEINER 290K62P, FILTREC DVD290F05B, FILTREC DVD290F05V, HY-PRO HP72HL66MB, HY-PRO HP72HL66MV, MAIN FILTER MF0062045, MAIN FILTER MF0062046, REXROTH
Filter Media
MICROGLASS
Height
5.94
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-5G-HC-V
- Zoro #
- G722504296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- EPPENSTEINER 290H6LL2P, EPPENSTEINER 290H6SL2P, EPPENSTEINER 290H6SLC000P, EPPENSTEINER 290H6XLC000P, EPPENSTEINER 290K62P, FILTREC DVD290F05B, FILTREC DVD290F05V, HY-PRO HP72HL66MB, HY-PRO HP72HL66MV, MAIN FILTER MF0062045, MAIN FILTER MF0062046, REXROTH
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Top
- 2.13
- OD Bottom
- 2.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.