HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9160H3XLF000M
- Mfr # PHY160-4-3G-HC-V
- Zoro # G322513612
product price:Â
$
73.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2613KP, BEHRINGER BE160P03AH, BEHRINGER BE160P03AHV, DONALDSON DT0160DHC5UM, DONALDSON P170590, DONALDSON P566694, EPPENSTEINER 9160H3XLF000P, EPPENSTEINER 9160LAH3SLF000P, EPPENSTEINER 9160LAH3XLF000P, EPPENSTEINER E400HL160H32LLLA, FILTER-M
Filter Media
MICROGLASS
Height
4.53
Micron Rating
3
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-3G-HC-V
- Zoro #
- G322513612
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2613KP, BEHRINGER BE160P03AH, BEHRINGER BE160P03AHV, DONALDSON DT0160DHC5UM, DONALDSON P170590, DONALDSON P566694, EPPENSTEINER 9160H3XLF000P, EPPENSTEINER 9160LAH3SLF000P, EPPENSTEINER 9160LAH3XLF000P, EPPENSTEINER E400HL160H32LLLA, FILTER-M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.