Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9160H6SLA000M
- Mfr # PFC160-5-5G-V
- Zoro # G822467736
product price:Â
$
26.39
/ea
Sold in multiples of 2 for
$52.78
Key Features
Replaces OEM Part
EPPENSTEINER 9160H6SLA000P, EPPENSTEINER E400HL160H6, FILTER-X XH02150, FILTREC DHD160E05B, FILTREC DHD160E05V, HYDAC/HYCON 0160D005BN, HY-PRO HP16DNL56MSB, HY-PRO HP16DNL56MSV, MAIN FILTER MF0060125, MAIN FILTER MF0060126, NATIONAL FILTERS 185431, PARKER
Filter Media
MICROGLASS
Height
5
Micron Rating
5
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-5G-V
- Zoro #
- G822467736
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160H6SLA000P, EPPENSTEINER E400HL160H6, FILTER-X XH02150, FILTREC DHD160E05B, FILTREC DHD160E05V, HYDAC/HYCON 0160D005BN, HY-PRO HP16DNL56MSB, HY-PRO HP16DNL56MSV, MAIN FILTER MF0060125, MAIN FILTER MF0060126, NATIONAL FILTERS 185431, PARKER
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.35
- OD Top
- 2.36
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.