HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9160P5A000M
- Mfr # PFC160-5-5P-V
- Zoro # G622505881
product price:Â
$
23.59
/ea
Sold in multiples of 2 for
$47.18
Key Features
Replaces OEM Part
EPPENSTEINER 9160P5A000P, FILTER-X XH02146, FILTREC DHD160D05B, FILTREC DHD160D05V, HYDAC/HYCON 0160D005P, HYDAC/HYCON 0160D005PV, MAIN FILTER MF0060117, MAIN FILTER MF0060118, NATIONAL FILTERS 185435, PARKER G03107, REXROTH 9160P5A000M, REXROTH 9160P5A00
Filter Media
PAPER
Height
5
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-5P-V
- Zoro #
- G622505881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- EPPENSTEINER 9160P5A000P, FILTER-X XH02146, FILTREC DHD160D05B, FILTREC DHD160D05V, HYDAC/HYCON 0160D005P, HYDAC/HYCON 0160D005PV, MAIN FILTER MF0060117, MAIN FILTER MF0060118, NATIONAL FILTERS 185435, PARKER G03107, REXROTH 9160P5A000M, REXROTH 9160P5A00
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 2/5/2026
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.