Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9280H20XLF000V

  • Mfr # PHY280-14-20G-HC-V
  • Zoro # G922528092

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Height
13.98
Micron Rating
20
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Top
2.72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHY280-14-20G-HC-V
Zoro #
G922528092
UPC #
-
Country of Origin
United States

Dimensions

Height
13.98

Details

Micron Rating
20
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Top
2.72
ID Top
1.34
OD Bottom
2.72
Replaces OEM Part
AIRFIL AFKOVL26620KP, BEHRINGER BE280P25AH, EPPENSTEINER 9280H20SLF000P, EPPENSTEINER 9280H20XLF000P, EPPENSTEINER 9280LAH20SLF000P, EPPENSTEINER 9280LAH20XLF000P, FILTER-X XH02206, FILTREC DHD280F20B, FILTREC DHD280F20V, FILTREC DHD280H20B, FILTREC DHD28
Beta Ratio 1
200/20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products