HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9280P3A000M
- Mfr # PHY280-14-3P-V
- Zoro # G822498754
product price:Â
$
56.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9280P3A000P, FILTREC DHD280D03B, FILTREC DHD280D03V, HYDAC/HYCON 0280D003P, HYDAC/HYCON 0280D003PHC, HYDAC/HYCON 0280D003PHCV, HYDAC/HYCON 0280D003PV, MAIN FILTER MF0420429, MAIN FILTER MF0576272, REXROTH 9280P3A000M, REXROTH 9280P3A000V, WIX
Filter Media
PAPER
Height
13.98
Micron Rating
3
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-3P-V
- Zoro #
- G822498754
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9280P3A000P, FILTREC DHD280D03B, FILTREC DHD280D03V, HYDAC/HYCON 0280D003P, HYDAC/HYCON 0280D003PHC, HYDAC/HYCON 0280D003PHCV, HYDAC/HYCON 0280D003PV, MAIN FILTER MF0420429, MAIN FILTER MF0576272, REXROTH 9280P3A000M, REXROTH 9280P3A000V, WIX
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 2.72
- Beta Ratio 1
- 2/3/2026
- ID Top
- 1.34
- OD Top
- 2.72
- Collapse Pressure
- 435
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.