HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 930G25A000M
- Mfr # PHY30-4-25SS-V
- Zoro # G822464308
product price:Â
$
59.15
/ea
Key Features
Replaces OEM Part
BALDWIN PT9221, BUSSE HE546, EPPENSTEINER 930G25A000P, EPPENSTEINER E400HL30G25, FILTER-MART 060194, FILTER-X XH02212, FILTREC DHD30S25B, FILTREC DHD30S25V, HYDAC/HYCON 303973, HYDAC/HYCON 00303973, HYDAC/HYCON 02062174, HYDAC/HYCON 0030D025W, HYDAC/HYCON
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
25
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-25SS-V
- Zoro #
- G822464308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- BALDWIN PT9221, BUSSE HE546, EPPENSTEINER 930G25A000P, EPPENSTEINER E400HL30G25, FILTER-MART 060194, FILTER-X XH02212, FILTREC DHD30S25B, FILTREC DHD30S25V, HYDAC/HYCON 303973, HYDAC/HYCON 00303973, HYDAC/HYCON 02062174, HYDAC/HYCON 0030D025W, HYDAC/HYCON
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.38
- OD Bottom
- 1.38
- Collapse Pressure
- 435
- ID Top
- 0.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.