Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9330P3A000M
- Mfr # PHY330-6-3P-V
- Zoro # G522478339
product price:Â
$
25.95
/ea
Sold in multiples of 2 for $51.90
Key Features
Replaces OEM Part
HYDAC/HYCON 0330D003PHC, HYDAC/HYCON 0330D003PHCV, REXROTH 9330P3A000M, REXROTH 9330P3A000V
Filter Media
PAPER
Height
6.38
Micron Rating
3
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-3P-V
- Zoro #
- G522478339
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0330D003PHC, HYDAC/HYCON 0330D003PHCV, REXROTH 9330P3A000M, REXROTH 9330P3A000V
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 3.56
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9