Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 960P5A000M
- Mfr # PHY60-3-5P-V
- Zoro # G322502654
product price:Â
$
19.99
/ea
Sold in multiples of 2 for
$39.98
Key Features
Replaces OEM Part
HYDAC/HYCON 0060D005PHC, HYDAC/HYCON 0060D005PHCV, NATIONAL FILTERS 106185375R, NATIONAL FILTERS 141185375R, REXROTH 960P5A000M, REXROTH 960P5A000V
Filter Media
PAPER
Height
3.31
Micron Rating
5
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-5P-V
- Zoro #
- G322502654
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0060D005PHC, HYDAC/HYCON 0060D005PHCV, NATIONAL FILTERS 106185375R, NATIONAL FILTERS 141185375R, REXROTH 960P5A000M, REXROTH 960P5A000V
- Filter Media
- PAPER
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- OD Top
- 1.85
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Bottom
- 1.85
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.