Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH R902603243
Mfr # PHY160-5-10G-V
Zoro # G522503437
product price:Â
$
42.25
/ea
Key Features
Replaces OEM Part
DONALDSON P574196, FILTER-MART 055789, FILTREC WG434, MAIN FILTER MF0066083, MAIN FILTER MF0592944, REXROTH R902603243
Filter Media
MICROGLASS
Height
4.99
Micron Rating
10
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-5-10G-V
- Zoro #
- G522503437
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P574196, FILTER-MART 055789, FILTREC WG434, MAIN FILTER MF0066083, MAIN FILTER MF0592944, REXROTH R902603243
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Top
- 2.72