HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 14VZ10V
- Mfr # PSC9V-15-10G-V
- Zoro # G622544149
product price:Â
$
74.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 050152, FILTER-MART 051812, SCHROEDER 14VZ10, SCHROEDER 14VZ10F, SCHROEDER 14VZ10V
Filter Media
MICROGLASS
Height
14.58
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-15-10G-V
- Zoro #
- G622544149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.58
Details
- Replaces OEM Part
- FILTER-MART 050152, FILTER-MART 051812, SCHROEDER 14VZ10, SCHROEDER 14VZ10F, SCHROEDER 14VZ10V
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 500
- ID Top
- 1.51
- OD Top
- 2.87
- OD Bottom
- 2.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.