HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 14VZ3F
- Mfr # PSC9V-15-3G-V
- Zoro # G722553188
product price:Â
$
79.55
/ea
Key Features
Replaces OEM Part
FILTER-MART 051910, FILTER-MART 348575, SCHROEDER 14VZ3, SCHROEDER 14VZ3F, SCHROEDER 14VZ3V
Filter Media
MICROGLASS
Height
14.58
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-15-3G-V
- Zoro #
- G722553188
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.58
Details
- Replaces OEM Part
- FILTER-MART 051910, FILTER-MART 348575, SCHROEDER 14VZ3, SCHROEDER 14VZ3F, SCHROEDER 14VZ3V
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.87
- ID Top
- 1.51
- OD Top
- 2.87
- Collapse Pressure
- 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.