HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 18LCZ10
- Mfr # PSC18LC-18-10G-V
- Zoro # G122556901
product price:Â
$
83.59
/ea
Key Features
Replaces OEM Part
HY-PRO HP18CL1812MB, HY-PRO HP18CL1812MV, SCHROEDER 18LCZ10
Filter Media
MICROGLASS
Height
18.5
Micron Rating
10
ID Top
2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC18LC-18-10G-V
- Zoro #
- G122556901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- HY-PRO HP18CL1812MB, HY-PRO HP18CL1812MV, SCHROEDER 18LCZ10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.25
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/13
- OD Top
- 3.89
- OD Bottom
- 3.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.