Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 18LZ10
Mfr # PSC18L-18-10G-V
Zoro # G322549116
product price:Â
$
80.39
/ea
Key Features
Replaces OEM Part
DONALDSON P560401, FILTER-X XH04854, FILTREC WG322, HYDAC/HYCON 2067792, HYDAC/HYCON 50818R10BN, HYDAC/HYCON 50818R10BNV, HYDAC/HYCON H18L010BN, HYDAC/HYCON H18L010BNV, HY-PRO HP18L1812MB, HY-PRO HP18L1812MV, JURA FILTRATION SH70044, MAIN FILTER MF0066033
Filter Media
MICROGLASS
Height
18.5
Micron Rating
10
ID Top
2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC18L-18-10G-V
- Zoro #
- G322549116
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P560401, FILTER-X XH04854, FILTREC WG322, HYDAC/HYCON 2067792, HYDAC/HYCON 50818R10BN, HYDAC/HYCON 50818R10BNV, HYDAC/HYCON H18L010BN, HYDAC/HYCON H18L010BNV, HY-PRO HP18L1812MB, HY-PRO HP18L1812MV, JURA FILTRATION SH70044, MAIN FILTER MF0066033
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.25
- OD Top
- 3.89
- OD Bottom
- 3.89
- ID Bottom
- 2.25
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 150