Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 6R10V
Mfr # PSC6R-6-10P-V
Zoro # G622519444
product price:Â
$
21.79
/ea
Sold in multiples of 2 for $43.58
Key Features
Replaces OEM Part
SCHROEDER 6R10, SCHROEDER 6R10V
Filter Media
PAPER
Height
6.1
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC6R-6-10P-V
- Zoro #
- G622519444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.1
Details
- Replaces OEM Part
- SCHROEDER 6R10, SCHROEDER 6R10V
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.11
- OD Bottom
- 2.18
- OD Top
- 2.18