Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 6RZ10
- Mfr # PSC6R-6-10G-V
- Zoro # G622517945
product price:Â
$
27.29
/ea
Sold in multiples of 2 for
$54.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL4917, BALDWIN PT9378MPG, FILTER-MART 309824, FILTREC WG518, HY-PRO HP152NL610MB, HY-PRO HP152NL610MV, JURA FILTRATION SH70060, MAIN FILTER MF0066123, RANSOMES 008089620, SCHROEDER 6RS7, SCHROEDER 6RS7V, SCHROEDER 6RZ10, SCHROEDER 6RZ10V, WIX
Filter Media
MICROGLASS
Height
6.1
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC6R-6-10G-V
- Zoro #
- G622517945
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL4917, BALDWIN PT9378MPG, FILTER-MART 309824, FILTREC WG518, HY-PRO HP152NL610MB, HY-PRO HP152NL610MV, JURA FILTRATION SH70060, MAIN FILTER MF0066123, RANSOMES 008089620, SCHROEDER 6RS7, SCHROEDER 6RS7V, SCHROEDER 6RZ10, SCHROEDER 6RZ10V, WIX
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- ID Top
- 1.11
- OD Bottom
- 2.18
- OD Top
- 2.18
Dimensions
- Height
- 6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.