HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8TSX7V
- Mfr # PPL9600-8-10G-HC-V
- Zoro # G822527980
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF3103F, AIAG HF3103N, BEHRINGER BE9601812A, BEHRINGER BE9601812AV, CARQUEST 84522, DONALDSON DT9601814UM, DONALDSON P167186, DONALDSON P566367, EPPENSTEINER 169601H10LL2205SP, EPPENSTEINER 169601SH10SLF000P, EPPENSTEINER 169601SH10SLF000V, EPPENSTEI
Filter Media
MICROGLASS
Height
8.19
Micron Rating
10
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-10G-HC-V
- Zoro #
- G822527980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- AIAG HF3103F, AIAG HF3103N, BEHRINGER BE9601812A, BEHRINGER BE9601812AV, CARQUEST 84522, DONALDSON DT9601814UM, DONALDSON P167186, DONALDSON P566367, EPPENSTEINER 169601H10LL2205SP, EPPENSTEINER 169601SH10SLF000P, EPPENSTEINER 169601SH10SLF000V, EPPENSTEI
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.69
- Beta Ratio 1
- 200/13
- OD Top
- 3.15
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.