Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8Z10V

  • Mfr # PSC8-9-10P-V
  • Zoro # G622546204

product price: 
$
33.29
/ea
Sold in multiples of 2 for $66.58

Key Features

Replaces OEM Part
SCHROEDER 8Z10, SCHROEDER 8Z10V, WIX R90E10C
Filter Media
PAPER
Height
9.42
Micron Rating
10
ID Top
1.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSC8-9-10P-V
Zoro #
G622546204
UPC #
-
Country of Origin
United States
Replaces OEM Part
SCHROEDER 8Z10, SCHROEDER 8Z10V, WIX R90E10C
Filter Media
PAPER
Micron Rating
10
ID Top
1.6
OD Top
3.1
Collapse Pressure
305
By Pass Valve Setting (PSI)
1.72
Beta Ratio 1
2/10/2026
OD Bottom
3.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products