Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8Z3

  • Mfr # PSC8-9-3P-V

  • Zoro # G622506239


product price: 
$
37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

Replaces OEM Part
SCHROEDER 8Z3, SCHROEDER 8Z3V
Filter Media
PAPER
Height
9.42
Micron Rating
3
OD Top
3.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSC8-9-3P-V
Zoro #
G622506239
UPC #
-
Country of Origin
United States

Dimensions

Height
9.42

Details

Replaces OEM Part
SCHROEDER 8Z3, SCHROEDER 8Z3V
Filter Media
PAPER
Micron Rating
3
OD Top
3.1
ID Top
1.6
OD Bottom
3.3
By Pass Valve Setting (PSI)
1.72
Collapse Pressure
305
Beta Ratio 1
2/3/2026

Ratings & reviews

Explore more products