HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8Z5V

  • Mfr # PSC8-9-5P-V
  • Zoro # G322481447
product price: 
$
37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

Replaces OEM Part
SCHROEDER 8Z5, SCHROEDER 8Z5V
Filter Media
PAPER
Height
9.42
Micron Rating
5
OD Bottom
3.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSC8-9-5P-V
Zoro #
G322481447
UPC #
-
Country of Origin
United States
Replaces OEM Part
SCHROEDER 8Z5, SCHROEDER 8Z5V
Filter Media
PAPER
Micron Rating
5
OD Bottom
3.3
OD Top
3.1
By Pass Valve Setting (PSI)
1.72
Collapse Pressure
305
ID Top
1.6
Beta Ratio 1
2/5/2026

Dimensions

Height
9.42

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.