Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8ZM150F

  • Mfr # PSC8-9-150SS-V-W
  • Zoro # G222496961

product price: 
$
77.69
/ea

Key Features

Replaces OEM Part
FILTER-MART 359321, SCHROEDER 8ZM150F
Filter Media
304 SS WIRE
Height
9.42
Micron Rating
150
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSC8-9-150SS-V-W
Zoro #
G222496961
UPC #
-
Country of Origin
United States

Dimensions

Height
9.42

Details

Replaces OEM Part
FILTER-MART 359321, SCHROEDER 8ZM150F
Filter Media
304 SS WIRE
Micron Rating
150
Collapse Pressure
305
OD Top
3.1
OD Bottom
3.3
By Pass Valve Setting (PSI)
1.72
ID Top
1.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.