HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8ZS25H

  • Mfr # PSC8-9-25G-E.1
  • Zoro # G222563236
product price: 
$
47.79
/ea

Key Features

Replaces OEM Part
FILTER-MART 348591, HY-PRO HPZL825ME, SCHROEDER 8ZS25H, SCHROEDER 8ZZ25H
Filter Media
MICROGLASS
Height
9.42
Micron Rating
20
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSC8-9-25G-E.1
Zoro #
G222563236
UPC #
-
Country of Origin
United States
Replaces OEM Part
FILTER-MART 348591, HY-PRO HPZL825ME, SCHROEDER 8ZS25H, SCHROEDER 8ZZ25H
Filter Media
MICROGLASS
Micron Rating
20
Collapse Pressure
305
ID Top
1.6
By Pass Valve Setting (PSI)
1.72
OD Top
3.1
OD Bottom
3.3
Beta Ratio 1
200/20

Dimensions

Height
9.42

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.