HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8ZZ3

  • Mfr # PSC8-9-3G-V
  • Zoro # G022482553
product price: 
$
46.85
/ea

Key Features

Replaces OEM Part
FILTER-MART 051838, FILTER-MART 348583, HY-PRO HPZL83MB, HY-PRO HPZL83MV, SCHROEDER 8ZS1, SCHROEDER 8ZS1V, SCHROEDER 8ZS3, SCHROEDER 8ZS3V, SCHROEDER 8ZZ3, SCHROEDER 8ZZ3V
Filter Media
MICROGLASS
Height
9.42
Micron Rating
3
ID Top
1.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSC8-9-3G-V
Zoro #
G022482553
UPC #
-
Country of Origin
United States
Replaces OEM Part
FILTER-MART 051838, FILTER-MART 348583, HY-PRO HPZL83MB, HY-PRO HPZL83MV, SCHROEDER 8ZS1, SCHROEDER 8ZS1V, SCHROEDER 8ZS3, SCHROEDER 8ZS3V, SCHROEDER 8ZZ3, SCHROEDER 8ZZ3V
Filter Media
MICROGLASS
Micron Rating
3
ID Top
1.6
Beta Ratio 1
200/3
OD Top
3.1
By Pass Valve Setting (PSI)
1.72
OD Bottom
3.3
Collapse Pressure
305

Dimensions

Height
9.42

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.