Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 9V25
- Mfr # PSC9V-9-25P-V
- Zoro # G522524654
product price:Â
$
38.69
/ea
Key Features
Replaces OEM Part
SCHROEDER 9V25, SCHROEDER 9V25V
Filter Media
PAPER
Height
9.49
Micron Rating
20
OD Top
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-9-25P-V
- Zoro #
- G522524654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.49
Details
- Replaces OEM Part
- SCHROEDER 9V25, SCHROEDER 9V25V
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.87
- OD Bottom
- 2.87
- ID Top
- 1.51
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.