Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 9VS1V
- Mfr # PSC9V-9-3G-V
- Zoro # G922515979
product price:Â
$
58.65
/ea
Key Features
Replaces OEM Part
FILTER-MART 050239, FILTER-MART 348605, HY-PRO HPVL93MB, HY-PRO HPVL93MV, SCHROEDER 9VS1, SCHROEDER 9VS1V, SCHROEDER 9VZ3, SCHROEDER 9VZ3V
Height
9.49
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC9V-9-3G-V
- Zoro #
- G922515979
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 050239, FILTER-MART 348605, HY-PRO HPVL93MB, HY-PRO HPVL93MV, SCHROEDER 9VS1, SCHROEDER 9VS1V, SCHROEDER 9VZ3, SCHROEDER 9VZ3V
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 500
- Filter Media
- MICROGLASS
- OD Bottom
- 2.87
- ID Top
- 1.51
- OD Top
- 2.87
Dimensions
- Height
- 9.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.