Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 9VS3V
- Mfr # PSC9V-9-6G-V
- Zoro # G522494063
product price:Â
$
51.85
/ea
Key Features
Replaces OEM Part
FILTER-MART 052280, FILTER-MART 052281, HY-PRO HPVL96MB, HY-PRO HPVL96MV, SCHROEDER 9VS3, SCHROEDER 9VS3V, SCHROEDER 9VZ5, SCHROEDER 9VZ5V, VAN DORN 429475
Filter Media
MICROGLASS
Height
9.49
Micron Rating
5
Collapse Pressure
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC9V-9-6G-V
- Zoro #
- G522494063
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 052280, FILTER-MART 052281, HY-PRO HPVL96MB, HY-PRO HPVL96MV, SCHROEDER 9VS3, SCHROEDER 9VS3V, SCHROEDER 9VZ5, SCHROEDER 9VZ5V, VAN DORN 429475
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 500
- OD Top
- 2.87
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.51
- OD Bottom
- 2.87