HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER BB10
- Mfr # PSCB-18-10P-B
- Zoro # G422543144
product price:Â
$
81.29
/ea
Key Features
Replaces OEM Part
SCHROEDER BB10, SWIFT SFBB10C
Filter Media
PAPER
Height
18.31
Micron Rating
10
OD Top
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCB-18-10P-B
- Zoro #
- G422543144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.31
Details
- Replaces OEM Part
- SCHROEDER BB10, SWIFT SFBB10C
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 5
- OD Bottom
- 5
- ID Top
- 3.35
- Collapse Pressure
- 145
- ID Bottom
- 3.35
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.