Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER BBZ7
- Mfr # PSCB-18-6G-B
- Zoro # G822526709
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WG751, HYDAC/HYCON 50518R005BN, HY-PRO HPBL186MB, MAIN FILTER MF0578578, SCHROEDER BBS3, SCHROEDER BBZ5, SCHROEDER BBZ7, WIX W01AG751
Filter Media
MICROGLASS
Height
18.31
Micron Rating
5
OD Bottom
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCB-18-6G-B
- Zoro #
- G822526709
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WG751, HYDAC/HYCON 50518R005BN, HY-PRO HPBL186MB, MAIN FILTER MF0578578, SCHROEDER BBS3, SCHROEDER BBZ5, SCHROEDER BBZ7, WIX W01AG751
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 5
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 3.35
- OD Top
- 5
- Collapse Pressure
- 145
- ID Top
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.