HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER CC25V
- Mfr # PSCC-10-25P-V
- Zoro # G022515817
product price:Â
$
18.85
/ea
Sold in multiples of 3 for
$56.55
Key Features
Replaces OEM Part
BEHRINGER BEC1025N, DONALDSON P171316, NATIONAL FILTERS 110022, SCHROEDER CC25, SCHROEDER CC25V, WIX R65F25K
Filter Media
PAPER
Height
9.63
Micron Rating
20
OD Bottom
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-10-25P-V
- Zoro #
- G022515817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.63
Details
- Replaces OEM Part
- BEHRINGER BEC1025N, DONALDSON P171316, NATIONAL FILTERS 110022, SCHROEDER CC25, SCHROEDER CC25V, WIX R65F25K
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.87
- OD Top
- 2.87
- ID Top
- 1.08
- Collapse Pressure
- 150
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.