HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER CCZ1
- Mfr # PSCC-10-1G-V
- Zoro # G922470704
product price:Â
$
41.35
/ea
Key Features
Replaces OEM Part
HY-PRO HPCL101MB, HY-PRO HPCL101MV, SCHROEDER CCZ1, SWIFT SF9725101UM, SWIFT SF9725101UMV
Height
9.63
Micron Rating
1
Filter Media
MICROGLASS
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-10-1G-V
- Zoro #
- G922470704
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPCL101MB, HY-PRO HPCL101MV, SCHROEDER CCZ1, SWIFT SF9725101UM, SWIFT SF9725101UMV
- Micron Rating
- 1
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/1
- OD Top
- 2.87
- OD Bottom
- 2.87
- ID Top
- 1.08
- Collapse Pressure
- 150
Dimensions
- Height
- 9.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.