Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER DDS10
Mfr # PSCD-10-10G-B
Zoro # G722519863
product price:Â
$
38.95
/ea
Key Features
Replaces OEM Part
FILTER-MART 289695, HY-PRO HPDL1012MB, MP FILTRI MP2064, PARKER 935134, PARKER 935134Q, SCHROEDER DDS10, SCHROEDER DDS7
Filter Media
MICROGLASS
Height
9.8
Micron Rating
10
Collapse Pressure
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCD-10-10G-B
- Zoro #
- G722519863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- FILTER-MART 289695, HY-PRO HPDL1012MB, MP FILTRI MP2064, PARKER 935134, PARKER 935134Q, SCHROEDER DDS10, SCHROEDER DDS7
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 300
- OD Bottom
- 2.6
- ID Top
- 0.99
- Beta Ratio 1
- 200/13
- OD Top
- 2.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.