HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER DDS7
- Mfr # PSCD-10-10G-B
- Zoro # G322566830
product price:Â
$
38.95
/ea
Key Features
Replaces OEM Part
FILTER-MART 289695, HY-PRO HPDL1012MB, MP FILTRI MP2064, PARKER 935134, PARKER 935134Q, SCHROEDER DDS10, SCHROEDER DDS7
Filter Media
MICROGLASS
Height
9.8
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCD-10-10G-B
- Zoro #
- G322566830
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 289695, HY-PRO HPDL1012MB, MP FILTRI MP2064, PARKER 935134, PARKER 935134Q, SCHROEDER DDS10, SCHROEDER DDS7
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 0.99
- OD Bottom
- 2.6
- OD Top
- 2.6
- Collapse Pressure
- 300
Dimensions
- Height
- 9.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.