Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER HK003BH
- Mfr # PPL9700-9-3G-HC-V
- Zoro # G822527560
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF4031KF, AIAG HF4031KN, CARQUEST 84157, DONALDSON DTHF4HC95UM, FAIREY ARLON (PARKER) RKXH0903H, FILTER-MART 282071, FILTER-MART F97019K3B, FILTER-MART F97019K3V, FILTER-X XH01820, FILTER-X XH01821, FILTREC D650G03B, FILTREC D650G03BV, HYDAC/HYCON 20
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-3G-HC-V
- Zoro #
- G822527560
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4031KF, AIAG HF4031KN, CARQUEST 84157, DONALDSON DTHF4HC95UM, FAIREY ARLON (PARKER) RKXH0903H, FILTER-MART 282071, FILTER-MART F97019K3B, FILTER-MART F97019K3V, FILTER-X XH01820, FILTER-X XH01821, FILTREC D650G03B, FILTREC D650G03BV, HYDAC/HYCON 20
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.74
- ID Top
- 1.64
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 3.74
- ID Bottom
- 1.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.