Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER J10
- Mfr # PSCJ-9-10P-B
- Zoro # G822511767
product price:Â
$
18.99
/ea
Sold in multiples of 3 for
$56.97
Key Features
Replaces OEM Part
CATERPILLAR 3I1916, FILTER-MART 010175, INGERSOLL-RAND 50939040, NELSON 89831K, SCHROEDER J10, UCI 687312, VMC HF167516
Filter Media
PAPER
Height
9.25
Micron Rating
10
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-9-10P-B
- Zoro #
- G822511767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- CATERPILLAR 3I1916, FILTER-MART 010175, INGERSOLL-RAND 50939040, NELSON 89831K, SCHROEDER J10, UCI 687312, VMC HF167516
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Bottom
- 1.61
- ID Top
- 1.61
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.