Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER JS7
- Mfr # PSCJ-9-10G-B
- Zoro # G022477726
product price:Â
$
35.29
/ea
Sold in multiples of 2 for
$70.58
Key Features
Replaces OEM Part
FILTER-MART 050027, FILTER-MART F97359K12B, HY-PRO HPJL912MB, MP FILTRI MP8202, PALL HC9735FCS9H, PALL HC9735FDS9H, PALL HC9735FKS9H, PALL HC9735FMS9H, PALL HC9735FUS9H, PARKER 926557, PARKER 935137, PARKER 935137Q, SCHROEDER JS10, SCHROEDER JS7, SCHROEDE
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-9-10G-B
- Zoro #
- G022477726
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 050027, FILTER-MART F97359K12B, HY-PRO HPJL912MB, MP FILTRI MP8202, PALL HC9735FCS9H, PALL HC9735FDS9H, PALL HC9735FKS9H, PALL HC9735FMS9H, PALL HC9735FUS9H, PARKER 926557, PARKER 935137, PARKER 935137Q, SCHROEDER JS10, SCHROEDER JS7, SCHROEDE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.5
- ID Top
- 1.61
- OD Bottom
- 3.5
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.