Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER JZ25
- Mfr # PSCJ-9-25G-B
- Zoro # G022483574
product price:Â
$
35.29
/ea
Sold in multiples of 2 for
$70.58
Key Features
Replaces OEM Part
FILTER-MART F97359K25B, HY-PRO HPJL925MB, MP FILTRI MP8203, PALL HC9735FDT9H, PALL HC9735FKT9H, PALL HC9735FMT9H, PALL HC9735FUT9H, PARKER 926558, PARKER 935138, PARKER 935138Q, SCHROEDER JS25, SCHROEDER JZ25, SEPARATION TECHNOLOGIES ST7327
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-9-25G-B
- Zoro #
- G022483574
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F97359K25B, HY-PRO HPJL925MB, MP FILTRI MP8203, PALL HC9735FDT9H, PALL HC9735FKT9H, PALL HC9735FMT9H, PALL HC9735FUT9H, PARKER 926558, PARKER 935138, PARKER 935138Q, SCHROEDER JS25, SCHROEDER JZ25, SEPARATION TECHNOLOGIES ST7327
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Bottom
- 3.5
- Beta Ratio 1
- 200/20
- ID Top
- 1.61
- OD Top
- 3.5
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.