HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER JZ3
- Mfr # PSCJ-9-3G-B
- Zoro # G522497767
product price:Â
$
40.25
/ea
Key Features
Replaces OEM Part
DONALDSON P169444, FILTER-MART 050025, FILTER-MART F97359K3B, HY-PRO HPJL93MB, MP FILTRI MP8201, PALL HC9735FCP9H, PALL HC9735FDP9H, PALL HC9735FKP9H, PALL HC9735FMP9H, PALL HC9735FUP9H, PARKER 926556, PARKER 935136, PARKER 935136Q, SCHROEDER JS1, SCHROED
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-9-3G-B
- Zoro #
- G522497767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- DONALDSON P169444, FILTER-MART 050025, FILTER-MART F97359K3B, HY-PRO HPJL93MB, MP FILTRI MP8201, PALL HC9735FCP9H, PALL HC9735FDP9H, PALL HC9735FKP9H, PALL HC9735FMP9H, PALL HC9735FUP9H, PARKER 926556, PARKER 935136, PARKER 935136Q, SCHROEDER JS1, SCHROED
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.5
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Bottom
- 3.5
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.