HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER KKTZ25
- Mfr # PPL9700-18-25G-B-W
- Zoro # G922561914
product price:Â
$
64.69
/ea
Key Features
Replaces OEM Part
HY-PRO HPKTL1825MB, SCHROEDER KKTS15, SCHROEDER KKTS25, SCHROEDER KKTZ25
Height
18.75
Micron Rating
20
Collapse Pressure
145
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-25G-B-W
- Zoro #
- G922561914
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPKTL1825MB, SCHROEDER KKTS15, SCHROEDER KKTS25, SCHROEDER KKTZ25
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 200/20
- ID Top
- 1.61
- Filter Media
- MICROGLASS
- ID Bottom
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.