HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER KTZ1V
- Mfr # PPL9700-9-1G-V-W
- Zoro # G422565474
product price:Â
$
57.15
/ea
Key Features
Replaces OEM Part
HY-PRO HPKTL91MV, SCHROEDER KTZ1V
Filter Media
MICROGLASS
Height
9.25
Micron Rating
1
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-1G-V-W
- Zoro #
- G422565474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- HY-PRO HPKTL91MV, SCHROEDER KTZ1V
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 145
- ID Top
- 1.61
- Beta Ratio 1
- 200/1
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.