Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER KTZ3V
- Mfr # PPL9700-9-3G-V-W
- Zoro # G322531500
product price:Â
$
52.89
/ea
Key Features
Replaces OEM Part
HY-PRO HPKTL93MV, SCHROEDER KTZ3V, SCHROEDER KTZ5V
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-3G-V-W
- Zoro #
- G322531500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- HY-PRO HPKTL93MV, SCHROEDER KTZ3V, SCHROEDER KTZ5V
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.8
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/3
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61