Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER NNZX1
- Mfr # PSCN-8-1G-HC-V
- Zoro # G222539910
product price:Â
$
57.59
/ea
Key Features
Replaces OEM Part
HY-PRO HPNSXL101MB, HY-PRO HPNSXL101MV, SCHROEDER NNZX1, SCHROEDER NNZX1V
Filter Media
MICROGLASS
Height
8.03
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-8-1G-HC-V
- Zoro #
- G222539910
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPNSXL101MB, HY-PRO HPNSXL101MV, SCHROEDER NNZX1, SCHROEDER NNZX1V
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.76