HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER NZ3
- Mfr # PSCN-5-3G-V
- Zoro # G322486978
product price:Â
$
30.75
/ea
Sold in multiples of 2 for
$61.50
Key Features
Replaces OEM Part
FILTREC WG568, HY-PRO HPNL53MB, HY-PRO HPNL53MV, MAIN FILTER MF0066133, NATIONAL FILTERS 110109V, SCHROEDER NS1, SCHROEDER NZ3, SCHUPP HY9383, WIX W01AG568
Filter Media
MICROGLASS
Height
5.24
Micron Rating
3
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCN-5-3G-V
- Zoro #
- G322486978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.24
Details
- Replaces OEM Part
- FILTREC WG568, HY-PRO HPNL53MB, HY-PRO HPNL53MV, MAIN FILTER MF0066133, NATIONAL FILTERS 110109V, SCHROEDER NS1, SCHROEDER NZ3, SCHUPP HY9383, WIX W01AG568
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.76
- OD Top
- 1.73
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.